Zoro Homepage

Steam Trap, 450F, Cast Iron, 0 to 30 psi

  • Mfr # B1030S-2

  • Zoro # G2273372


product price: $440.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
250 psi
End to End Length
6 15/16 in
Condensate Capacity Lbs/Hr
1,440 lb/hr
Max. Temp.
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1030S-2
Zoro #
G2273372
UPC #
751875055779
Country of Origin
United States

Dimensions

End to End Length
6 15/16 in
Overall Length
6 15/16 in
Overall Width
3 13/16 in
Port Connection Size
1/2 in
Overall Depth
3 13/16 in
Orifice Diameter
3/16 in

Details

Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
250 psi
Condensate Capacity Lbs/Hr
1,440 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Downstream PSI Range
0 to 30 psi
NPT Outlet
1/2 in
Pipe Configuration
In Body, In Line
Type
Inverted Bucket
NPT Inlet
1/2 in
NPT Port
1/2 in
Application
Dry Cleaning Plants, Laundry, Steam Mains
Maximum Capacity at Maximum Pressure Load
1,440 lb/hr at 30 psi
Port Connection Type
NPT
Lever Assembly Material
Stainless Steel
Float Material
Stainless Steel
Condensate Capacity
1,440 lb/hr
Distance Between Inlet and Outlet Port
6 15/16 in
Installation Orientation
Horizontal
Includes Air Vent
Air Vent Not Included
Body Material Tensile Strength
30,000 psi
Valve Pin Material
Stainless Steel
Port Connection Gender
Female
Configuration
In-line
Includes Strainer
Strainer Included
Steam Trap Type
Inverted Bucket
Operating Temperature - Maximum
450 Degrees F
Manufacturer Series
B1
Resistance Properties
Corrosion Resistant, Water Hammer Resistant
Operating Pressure - Maximum
30 psi

Description

Steam Trap, Application Dry Cleaning Plants, Laundry, Steam Mains, Body Material Cast Iron, Body Material Tensile Strength 30,000 psi, Condensate Capacity 1,440 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 6 15/16 in, Float Material Stainless Steel, Includes Air Vent Air Vent Not Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series B1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.