Shop Light, LED Lamp, 10,000 Lumens
- Mfr # CL-4SL10KLA
- Zoro # G622914416
product price:Â
$
57.45
/ea
Key Features
Lumens
10,000 Lumens
Length
45 in
Lamp Type
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL-4SL10KLA
- Zoro #
- G622914416
- UPC #
- 045734684713
- Country of Origin
- Viet Nam
Dimensions
- Length
- 45 in
Details
- Lumens
- 10,000 Lumens
- Lamp Type
- LED
Description
BELL LINK Shop Light, Lamp Type: LED, Lumens: 10,000 Lumens, Dimensions: 45 in L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.