Shop WESTGATE
See all product information
Create Account
UL Listed LED Ribbon 2835 60LED 2700K IP20 CRI>90. 24V 14.4W/M 10MM PCB led strip 310 lm/Ft 4.4W/Ft
- Mfr # ULR-IN-16F-HO-27K
- Zoro # G524884664
product price:Â
$
72.79
/ea
Key Features
Rated Life
50,000hr
IP Rating
IP20
Dimmable
Dimmable using magnetic driver
Beam Angle
120°
Fixture Wattage
4.4W/FT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULR-IN-16F-HO-27K
- Zoro #
- G524884664
- UPC #
- 845060048537
- Country of Origin
- China
- Rated Life
- 50,000hr
- IP Rating
- IP20
- Dimmable
- Dimmable using magnetic driver
- Beam Angle
- 120°
- Fixture Wattage
- 4.4W/FT
- Voltage
- 24V DC
- CRI
- 90
- Fixture Housing Material
- PCB
- Color Temperature
- 2700 K
- Standards
- UL
- Fixture Item
- UL Listed LED Ribbon 2835 60Led 2700K Ip20 Cri>90. 24V 14.4W/M 10Mm Pcb LED Strip 310 Lm/Ft 4.4W/Ft
- Lumens
- 310LM/FT
- Lighting Technology
- SMD
- Weight
- 0.36 lb
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
Dimensions
- Width
- 7.2 in
- Height
- 0.78 in
- Length
- 7.1 in
Description
The Westgate ULR-IN-16F-HO-27K is a UL listed LED ribbon 2835 60led 2700k ip20 cri>90. 24v 14.4w/m 10mm pcb LED strip 310 lm/ft 4.4w/ft. It delivers 310LM/FT of 2700K light at 4.4W/FT. Operates on 24VDC input power. Constructed of pcb. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.