Shop WESTGATE
See all product information
Create Account
24" 12W 650LMLED UC ADJUSTABLE WHT, 2700K, 3000K & 4000K, 2700K/3000K/4000K, White
- Mfr # UCA-24-WHT
- Zoro # G124885290
product price:Â
$
77.79
/ea
Key Features
Nominal Height
1.2 in
CRI
84
Color Temperature
2700 K, 3000 K, 4000 K
Dimmable
Dimmable
Temp. Range
-4°F to 104°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCA-24-WHT
- Zoro #
- G124885290
- UPC #
- 845060005929
- Country of Origin
- Indonesia
Dimensions
- Nominal Height
- 1.2 in
- Length
- 24.0 in
- Width
- 3.8 in
Details
- CRI
- 84
- Finish
- White
- Color Temperature
- 2700 K, 3000 K, 4000 K
- Dimmable
- Dimmable
- Temp. Range
- -4°F to 104°F
- Lumens
- 650LM
- Voltage
- 120V
- Lighting Technology
- LED
- Lens
- PC Lens
- Standards
- ETL
- Item
- 24"" 12W 650Lmled Uc Adjustable Wht
- Weight
- 2.6 lb
- Max. Fixture Wattage
- 12W
- Housing Material
- 22-Gauge Sheet Metal Housing
Description
The Westgate UCA-24-WHT is a 24"" 12w 650lmled uc adjustable wht. It delivers 650LM of 2700K/3000K/4000K light at 12W. Operates on 120V input power. Constructed of 22-gauge sheet metal housing in a white finish. Dimming: Dimmable. Key specifications: CRI 84, operating temperature -4 DegF to 104 DegF. Light source: LED. Lens: PC Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.