Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, 1 Gangs, Round, Brass, Duplex Receptical
Mfr # 6249
Zoro # G0833519
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Round
- Cover Type Duplex Receptical
- Length 3-7/8 in
- Width 3-7/8 in
Product Information
- Brand Bell Outdoor
- MFR # 6249
- Zoro # G0833519
- UPC # 50169062494
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 3-7/8 in |
Width | 3-7/8 in |
Height | 3/16 in |
Length (Straight Wireway) | 3 7/8 in |
Dimensions | 3.87 in x 3.87 in x 0.16 in |
Details
Description
Floor Box Cover, Shape Round, Number of Gangs 1, Length 3 7/8 in, Width 3 7/8 in, Height 3/16 in, Material Brass, Finish Unfinished, For Use With RACO Floor Boxes, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBO1)
- ANCOR UVB Low Profile Cable Ties - 8" - 100-Pack (199325)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, 12, 13, 4, Hinged (A16H16ALP)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x30" (N-30-010-BK)
- BELL OUTDOOR Electrical Box Cover, Multi-Directional Box, 1 Gangs, Flip and Snap (MX1250W)
- BELL OUTDOOR Cluster Cover, 1-Gang, 1 Gangs, Zinc, Lampholder and Cluster (5189-0)
- BELL OUTDOOR Electrical Box Cover, Horizontal, 1 Gangs, Flip and Snap (5180-2)
- BELL OUTDOOR Electrical Box Cover, 1 Gangs, Zinc, Lampholder and Cluster (5186-0)
- BELL OUTDOOR Electrical Box Cover, Gang Box, 1 Gangs (PSB37550GY)
- BELL OUTDOOR Electrical Box Cover, Multi-Directional Box, 1 Gangs, Flip and Snap (MX1050Z)
- WIEGMANN Replacement Cover, Carbon Steel, Surface Cover (SC1010)
- Bell Outdoor Electrical Box Covers