Shop All Electrical Box Covers
Wiegmann
Replacement Cover, Carbon Steel, Surface Cover
Mfr # SC1010
Zoro # G7544047
original price:
$29.03
56% off
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Surface Cover
- Length 1.00"
- Width 11.00"
- Material Carbon Steel
- Height 11.00"
Product Information
- Brand Wiegmann
- MFR # SC1010
- Zoro # G7544047
- UPC # 786725866441
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1.00" |
Width | 11.00" |
Height | 11.00" |
Length (Straight Wireway) | 1.0 in |
Each - Width | 10.000 in |
Details
Description
Replacement Cover, Material Carbon Steel, Finish Painted, For Use With SC Enclosures, Sub-Category Other Accessories, Application Use to Replace Accessories, Height 10 in, Length 0.06 in, Width 10 in, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button operator, 22 mm, Red (30G117)
- ALLEN TEL Data Adapter Kit, 9-Pin DB, 8-Conductor, Female (ATDB9F-8)
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 6 (JR-LEV-2)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 0.7" Uninsulated Female Disconnects 1 12PK (67037)
- WIEGMANN Replacement Cover, Carbon Steel, Surface Cover (SC0606G)
- WIEGMANN Replacement Cover, Carbon Steel, Surface Cover (SC0808)
- WIEGMANN Replacement Cover, Steel, Surface Cover (SC0808G)
- WIEGMANN Replacement Cover, Carbon Steel, Surface Cover (SC0606)
- RACO Electrical Box Cover, Square, 2 Gangs, Galvanized Zinc, Single Receptacle (812C)
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting, 2 Gangs, Rectangular, Aluminum (SS309D)
- RACO Electrical Box Cover, Octagon, Galvanized Steel, KO Centered (724)
- Wiegmann Electrical Box Covers