Bell Outdoor
Weatherproof Box, 7 Outlets, Gray, 2-Gang, 2-Gang, Aluminum
Mfr # 5348-0
Zoro # G1769146
Sold in multiples of 12 for $171.48
$171.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 2-Gang
- Material Aluminum
- Width 4.500 in
- Depth 2 in
- Height 4.5 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, 18 in H, 20 1/4 in L, 13 3/8 in W, 8,000 lb Load Rating (PG1118Z80409)
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 250V AC, Actuator Location: Side (EX-XR3)
- ANCOR 12-10 Heatshrink Butt Connectors - 500-Pack (309202)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.5to5A, 24to240VAC, Mounting: Din Rail (841CS5-UNI)
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, Double Gang, 2 Gangs, Aluminum (5342-0)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, Single Gang, 1 Gangs, Aluminum (5332-0)
- BELL OUTDOOR Weatherproof Electrical Box, 9.5 cu in, Single Gang, 1 Gang, Aluminum (5400-0)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 1/2 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5385-0)
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, FSS, 2 Gangs, Aluminum (5333-0)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 3/4 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5324-0)
- CANTEX BOX JUNCTION 4""X4""X4"" NM (5133709U)
- Bell Outdoor Electrical Boxes