7070590 Bike Handlebar Basket Black
- Mfr # 8363319
- Zoro # G903979387
product price:Â
$
48.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8363319
- Zoro #
- G903979387
- UPC #
- 35011966045
- Country of Origin
- China
Description
Features
- Bike Handlebar Basket
- Black color
- Wire Mesh
- Assembled Depth: 11-1/2"
- Assembled Width: 8-3/16"
- Assembled Height: 10"
- This basket has a positive locking
- Quick release handlebar mount
- Allows for easy on and off
- This basket is weather resistant
- Easy one time install
- Easily detaches from bike
- Durable, welded metal construction
- Folding carrying handle
- Dimension: 12.4" H x 13.75" W x 11.25" L
- Weight: 2.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.