Idea Black - 1 Liter. Solvent Based "Black Pigmented" Enhancer, Water/Oil Repellent Specific for Gr
- Mfr # BIB
- Zoro # G323392193
product price:Â
$
73.59
/ea
Key Features
Length
3.5 in
Item - Metal Polish and Stone Care
Bellinzoni Idea Black 1 Liter
Cleaner Container Size
1 Liter
Height
9 in
Width
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BIB
- Zoro #
- G323392193
- UPC #
- -
- Country of Origin
- Italy
- Item - Metal Polish and Stone Care
- Bellinzoni Idea Black 1 Liter
- Color
- Black
- Material
- Liquid
- For Use With
- Black Colored Stone
Dimensions
- Length
- 3.5 in
- Cleaner Container Size
- 1 Liter
- Height
- 9 in
- Width
- 3.5 in
Description
Bellinzoni - Idea Black Dyed protective for black granite enhancing Size: 750 ML Deep black protective impregnating agent for treatment of black granites and stones. It is perfect to enhance color on polished black granites, where other products have difficulty to work properly. IDEA BLACK enhances the black color of treated stone, allows to hide scratches, flaws and imperfections of black stones.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.