Idea Stoneager - 250 ml. Antistain Color Intensifier / Protective Agent Color Intensifier for Marbl
- Mfr # BIS250
- Zoro # G523391880
product price:Â
$
21.99
/ea
Key Features
Item - Metal Polish and Stone Care
Bellinzoni Idea Stoneager - 250ml
Material
Liquid
Height
4.5 in
Width
2.5 in
For Use With
Textured Marbles, Travertine, Stone, Granite and Porous Materials, Cement-Based Surface and Joints.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BIS250
- Zoro #
- G523391880
- UPC #
- -
- Country of Origin
- Italy
- Item - Metal Polish and Stone Care
- Bellinzoni Idea Stoneager - 250ml
- Material
- Liquid
- For Use With
- Textured Marbles, Travertine, Stone, Granite and Porous Materials, Cement-Based Surface and Joints.
- Color
- Transparent
Dimensions
- Height
- 4.5 in
- Width
- 2.5 in
- Length
- 2.5 in
- Cleaner Container Size
- 250 ml
Description
Bellinzoni Idea Stonager Protective Agent Color Intensifier for Marble, Granite & Stones IDEA STONAGER is a product specifically studied to protect, intensify the color and give an antique look to stones marble, granite and artificial stones. Its typical application is on unpolished stones such as sand-blasted, bush-hammered, rough, flamed or honed ones. IDEA STONAGER protects against stains due to oils, greases, humidity and prevents formation of mildew. Method of Use: Apply IDEA STONAGER evenly on clean surfaces by micro-fiber cloth or appropriate tool taking care not to make excess of product. If the material is very porous or to enhance more the color, reapply IDEA STONAGER within 1 - 2 hours. In case of excess of product due to an abundant application, it is possible to remove it rubbing the surface with a micro-fiber cloth within 30-60 minutes. In case of floors wait 24 hours before walking. Keep in the original packaging. For professional use only. Make a test before use Coverage: For the treatment of rough granite, one liter of product can treat 8 to 12 sqm (80/140 sq. ft.), depending on the absorption and degree of finish of the material.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.