Shop BELLINZONI
See all product information
Create Account
Idea XC - 1 Liter. Antistain Protective Agent, Wet Look Effect, Water and Oil Proof, For Marble, Gr
- Mfr # BIXC
- Zoro # G723392014
product price:Â
$
55.95
/ea
Key Features
Length
3.5 in
Color
Clear Transparent
Cleaner Container Size
1 Liter
Item - Metal Polish and Stone Care
Bellinzoni Idea XC - 1 Liter
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BIXC
- Zoro #
- G723392014
- UPC #
- -
- Country of Origin
- Italy
- Color
- Clear Transparent
- Item - Metal Polish and Stone Care
- Bellinzoni Idea XC - 1 Liter
- For Use With
- Marble, Granite, Engineered & Artificial Stones.
- Material
- Liquid
Dimensions
- Length
- 3.5 in
- Cleaner Container Size
- 1 Liter
- Height
- 9 in
- Width
- 3.5 in
Description
Bellinzoni Idea XC - Water and oil repellent - Wet Look Size: 1 Liter IDEA XC is a new impregnating sealer to protect stones against water, oil, grease and humidity giving an attractive wet-look effect; optimum also for polished materials. When applied, IDEA XC penetrates into the stone without forming unsightly plastic films. IDEA XC will make the stone supports water and oil repellent by penetrating deeply into the stone, protecting it from water and oily substances but allowing the stone to breath while the humidity can evaporate, therefore blocking efflorescence. The constant research for latest generation raw materials has permitted us to produce new water and oil repellent, which can enhance the color of stone and at the same time, it can protect the same from stain caused by oil and other penetrating substances.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.