Shop BELLINZONI
See all product information
Create Account
Mangiamacchia B-Spot Remover - 250 ml. Stain Remover for Deep Oil/Grease and Organic Based Stains.
- Mfr # BMSR250
- Zoro # G123392126
product price:Â
$
16.75
/ea
Key Features
Length
3 in
Material
Cream
Width
3 in
Item - Metal Polish and Stone Care
Bellinzoni Mangiamcchia Spot Remover 250 ml
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMSR250
- Zoro #
- G123392126
- UPC #
- -
- Country of Origin
- Italy
- Material
- Cream
- Item - Metal Polish and Stone Care
- Bellinzoni Mangiamcchia Spot Remover 250 ml
- Color
- Grey/Green
- For Use With
- Natural Stone Surfaces
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 3 in
- Cleaner Container Size
- 250 ml
Description
Bellinzoni Mangiamacchia - Spot Remover Product Details: Works to remove oil, grease, coffee, ketchup spots + more on natural stone surfaces Effective to remove staining on marble, granite, limestone, slate, terracotta, and ceramics Super easy to use! Rated food-safe for direct contact with kitchen countertops and other food prep surfaces Application Instructions Apply a layer about 5mm (1.5") thick Wait around 8-10 hours Once dry, remove using a brush If necessary, repeat the application until complete removal of the spot. Keep/store in the original container Mangiamacchia is certified food-safe for direct contact
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.