Shop BELLINZONI
See all product information
Create Account
Mangiaruggine B-Rust Remover - 1 Liter. Rapid Acting Gel for Removal of Rust from Stone Surfaces.
- Mfr # BMRR1
- Zoro # G023392172
product price:
$
54.45
/ea
Key Features
Height
6 in
Item - Metal Polish and Stone Care
Bellinzoni Mangiaruggine Rust Remover 1 Liter
Material
Gel
Width
4 in
For Use With
Rust on all stone surfaces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMRR1
- Zoro #
- G023392172
- UPC #
- -
- Country of Origin
- Italy
- Item - Metal Polish and Stone Care
- Bellinzoni Mangiaruggine Rust Remover 1 Liter
- Material
- Gel
- For Use With
- Rust on all stone surfaces
- Color
- Semi-transparent
Dimensions
- Height
- 6 in
- Width
- 4 in
- Cleaner Container Size
- 1 Liter
- Length
- 4 in
Description
Bellinzoni Rust Remover Mangiaruggine Rust Remover - mangiaruggine (“Rust Eater”) is a gel product, especially formulated for the elimination of stains of rust on all lapideous materials. It can be safely used also on polished marbles, without ruining the shine. The RUSTEATER Gel acts quickly and it removes rust without effort._x000C_
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.