Shop BELLINZONI
See all product information
Create Account
Ultra Stripper - Heavy Duty Cleaner, Alkaline Based, for Removal of Dirt like Grease, Smog and Oily
- Mfr # BUS
- Zoro # G223392163
product price:Â
$
18.45
/ea
Key Features
For Use With
Marble, Traverine, Granite, Ceramic, Porcelain & Other Stones
Cleaner Container Size
1 Liter
Material
Liquid
Height
9.5 in
Width
3.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUS
- Zoro #
- G223392163
- UPC #
- -
- Country of Origin
- Italy
- For Use With
- Marble, Traverine, Granite, Ceramic, Porcelain & Other Stones
- Material
- Liquid
- Item - Metal Polish and Stone Care
- Bellinzoni Ultra Stripper - Heavy Duty Cleaner
- Color
- Clear Transparent
Dimensions
- Cleaner Container Size
- 1 Liter
- Height
- 9.5 in
- Width
- 3.8 in
- Length
- 2 in
Description
Bellinzoni Ultra Stripper - Heavy Duty Cleaner Size: 1 Liter Cleaner with high detergent power for removal of dirt: grease, smog, oily dirt. It is also excellent for removing any kind of wax like metallic, acrylic waxes, and solvent based waxes applied on floors or facades. ULTRA STRIPPER is indicated for the heavy stripping of floors before grind. It is also indicated to clean grout of tiles.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.