Shop BELLINZONI
See all product information
Create Account
VX-SL Liquid WX - Liquid Wax with Silicone, for Manual or Automatic Polishing of Marble, Granite, C
- Mfr # BLW
- Zoro # G523391958
product price:Â
$
26.39
/ea
Key Features
Length
3 in
Height
9.5 in
Item - Metal Polish and Stone Care
Bellinzoni Liquid Wax "VX-SL"
Color
Cloudy
Material
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLW
- Zoro #
- G523391958
- UPC #
- -
- Country of Origin
- Italy
- Item - Metal Polish and Stone Care
- Bellinzoni Liquid Wax "VX-SL"
- Color
- Cloudy
- Material
- Liquid
- For Use With
- Marble, Granite, Terrazzo, Agglomerates, Quartz and Engineered Stones
Dimensions
- Length
- 3 in
- Height
- 9.5 in
- Cleaner Container Size
- 1 Liter
- Width
- 3 in
Description
Bellinzoni Liquid Wax - "VX-SL" w/ Silicone Size: 750 ml A polishing liquid containing a special modified silicone. Dries very quickly. This product has been specially formulated for the use with automatic line waxing machines to protect and polish marble, granite, agglomerate slabs and tiles and also terrazzo and ceramic tiles. Its special formulation permits also the use by hand to polish and protect internal and external walls, skirtings, risers and monuments.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.