Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Regulator, 250 psi, 0.9 lb

  • Mfr # 960172000

  • Zoro # G216476719


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Series
Type 41-1
Body Material
Aluminum
Maximum Flow Rate
25 scfm
Maximum Operating Temperature
160 Degrees F
Air Inlet Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960172000
Zoro #
G216476719
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/2 in
Air Inlet Size
1/4 in
Pressure Gauge Port Size
1/4 in
Overall Depth
2 1/2 in
Overall Height
5 3/4 in
Air Outlet Size
1/4 in

Details

Item
Compressed Air Regulator
Series
Type 41-1
Body Material
Aluminum
Maximum Flow Rate
25 scfm
Maximum Operating Temperature
160 Degrees F
Air Inlet Gender
Female
Pressure Gauge Port Type
NPT
Weight
0.9 lb
Seal Material
Nitrile
Coefficient of Volume (Cv)
0.39
Air Outlet Type
NPT
Minimum Regulated Pressure
0 psi
Adjustment Mechanism Material
Steel
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
0 Degrees F
For Fluid Type
Compressed Air
Regulator Type
Relieving
Sight Gauge Included
No
Maximum Regulated Pressure
100 psi
Air Outlet Gender
Female
System Location
Main Line
Maximum Flow @ 100 psi
10 scfm
Air Inlet Type
NPT
For Substance Type
Air
Mounting Type
Through-Panel Mount
Adjustment Mechanism
Knob
Pressure Gauge Included
Yes

Description

Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 25 scfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 2 1/2 in, System Location Main Line, Series Type 41-1, Adjustment Mechanism Material Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Compressed Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.