Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Regulator, 435 psi, 13.2 lb

  • Mfr # 62SS061251R010

  • Zoro # G816476799


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Series
Type 62SS
Body Material
Stainless Steel
Minimum Operating Temperature
-76 Degrees F
System Location
Main Line
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62SS061251R010
Zoro #
G816476799
UPC #
-
Country of Origin
India

Dimensions

Overall Width
3 3/16 in
Overall Depth
3 3/16 in
Overall Height
6 5/8 in
Air Outlet Size
3/4 in
Pressure Gauge Port Size
1/4 in
Air Inlet Size
3/4 in

Details

Item
Compressed Air Regulator
Series
Type 62SS
Body Material
Stainless Steel
Minimum Operating Temperature
-76 Degrees F
System Location
Main Line
Seal Material
Nitrile
Weight
13.2 lb
Pressure Drop
14.5 psi
Pressure Gauge Included
Yes
Coefficient of Volume (Cv)
6.8
Maximum Flow Rate
360 scfm
Air Inlet Type
NPT
Standards
NACE, REACH, RoHS
Minimum Operating Pressure
250 psig
Maximum Operating Temperature
176 Degrees F
Sight Gauge Included
No
Air Inlet Gender
Female
Minimum Regulated Pressure
12 psi
Pressure Gauge Port Type
NPT
Adjustment Mechanism
Hex Head Adjusting Screw
Adjustment Mechanism Material
316L Stainless Steel
Body Material Grade
316L
Mounting Type
Through-Panel Mount
Maximum Regulated Pressure
125 psi
Regulator Type
Relieving
For Fluid Type
Compressed Air, Industrial Gas
Maximum Operating Pressure
435 psi
For Substance Type
Air; Gas
Air Outlet Type
NPT
Air Outlet Gender
Female

Description

Compressed Air Regulator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 360 scfm, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 176 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Hex Head Adjusting Screw, Overall Width 3 3/16 in, System Location Main Line, Series Type 62SS, Adjustment Mechanism Material 316L Stainless Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/4 in, Air Outlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.