Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Regulators

  • Mfr # 62SS040301R010

  • Zoro # G516476730


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Series
Type 62SS
Body Material
Stainless Steel
Minimum Regulated Pressure
3 psi
For Fluid Type
Compressed Air, Industrial Gas
Pressure Drop
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62SS040301R010
Zoro #
G516476730
UPC #
-
Country of Origin
India

Dimensions

Air Outlet Size
1/2 in
Pressure Gauge Port Size
1/4 in
Overall Height
6 5/8 in
Overall Width
3 3/16 in
Air Inlet Size
1/2 in
Overall Depth
3 3/16 in

Details

Item
Compressed Air Regulator
Series
Type 62SS
Body Material
Stainless Steel
Minimum Regulated Pressure
3 psi
For Fluid Type
Compressed Air, Industrial Gas
Pressure Drop
14.5 psi
Air Inlet Gender
Female
Maximum Regulated Pressure
30 psi
Weight
13.2 lb
Body Material Grade
316L
Adjustment Mechanism Material
316L Stainless Steel
Air Outlet Gender
Female
Pressure Gauge Port Type
NPT
Mounting Type
Through-Panel Mount
Sight Gauge Included
No
Coefficient of Volume (Cv)
4.11
Air Outlet Type
NPT
Maximum Operating Temperature
176 Degrees F
Maximum Flow Rate
218 scfm
Adjustment Mechanism
Hex Head Adjusting Screw
Minimum Operating Temperature
-76 Degrees F
Maximum Operating Pressure
435 psi
System Location
Main Line
For Substance Type
Air; Gas
Air Inlet Type
NPT
Seal Material
Nitrile
Standards
NACE, REACH, RoHS
Pressure Gauge Included
Yes
Regulator Type
Relieving
Minimum Operating Pressure
250 psig

Description

Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 218 scfm, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 176 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Hex Head Adjusting Screw, Overall Width 3 3/16 in, System Location Main Line, Series Type 62SS, Adjustment Mechanism Material 316L Stainless Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.