Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electro-Pnuematic Transducers

  • Mfr # 961112000

  • Zoro # G316476763


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Input Voltage Signal - Maximum
10V DC
Control Air Pressure
125 psig
Overall Length
4 in
Input Signal Type
Voltage
Overall Depth
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961112000
Zoro #
G316476763
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
4 in
Overall Depth
2 1/8 in
Air Connection Size
1/4 in
Electrical Lead Length
1/2 in
Overall Width
2 1/8 in

Details

Item
Electro-Pnuematic Transducer
Input Voltage Signal - Maximum
10V DC
Control Air Pressure
125 psig
Input Signal Type
Voltage
Nominal Pressure Range - Minimum
3 psig
Operating Temperature - Maximum
150 Degrees F
Mounting Style
Bracket/DIN-Rail; Panel; Pipe
Standards
CE Listed, CSA, FM
Air Connection Type
NPT
Application
Air Cylinders, Clutches and Brakes, Controllers, Damper and Louver Actuators, Energy Management Systems, HVAC Systems, Liquid, Gas and Slurry Processing Instrumentation, Paper Handling Controls, Petrochemical Processing Systems, Relays, Split Ranging, Textile Processing Systems, Valve Actuators, Valve Positioners
Nominal Pressure Range - Maximum
120 psig
Air Consumption
0.07 scfm
Operating Pressure - Maximum
100 psig
Input Voltage Signal - Minimum
0V DC
Operating Temperature - Minimum
-20 Degrees F
Product Type
Electro-Pneumatic Transducer

Description

Electro-Pnuematic Transducer, Air Connection Size 1/4 in, Air Connection Type NPT, Air Consumption 0.07 scfm, Application Air Cylinders, Clutches and Brakes, Controllers, Damper and Louver Actuators, Energy Management Systems, HVAC Systems, Liquid, Gas and Slurry Processing Instrumentation, Paper Handling Controls, Petrochemical Processing Systems, Relays, Split Ranging, Textile Processing Systems, Valve Actuators, Valve Positioners, Control Air Pressure 125 psig, Electrical Lead Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.