Zoro Homepage

Electro-Pnuematic Transducers

  • Mfr # 969710201

  • Zoro # G316476725


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
-20 Degrees F
Nominal Pressure Range - Minimum
3 psig
Air Connection Size
1/4 in
Input Current Signal Minimum
4 mA
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
969710201
Zoro #
G316476725
UPC #
-
Country of Origin
United States

Dimensions

Air Connection Size
1/4 in
Overall Width
1 1/2 in
Overall Depth
3 3/16 in
Overall Length
3 11/16 in

Details

Item
Electro-Pnuematic Transducer
Operating Temperature - Minimum
-20 Degrees F
Nominal Pressure Range - Minimum
3 psig
Input Current Signal Minimum
4 mA
Application
Actuators, Positioners, Valves
Mounting Style
DIN-Rail; Inline; Manifold; Panel; Pipe
Standards
CE Listed
Input Signal Type
Current
Input Current Signal Maximum
20 mA
Nominal Pressure Range - Maximum
15 psig
Product Type
Electro-Pneumatic Transducer
Operating Temperature - Maximum
150 Degrees F
Operating Pressure - Maximum
100 psig
Air Connection Type
NPT
Control Air Pressure
20 psig
Air Consumption
3 scfh

Description

Electro-Pnuematic Transducer, Air Connection Size 1/4 in, Air Connection Type NPT, Air Consumption 3 scfh, Application Actuators, Positioners, Valves, Control Air Pressure 20 psig, Input Current Signal Maximum 20 mA, Input Current Signal Minimum 4 mA, Input Signal Type Current, Input Voltage Signal - Maximum Not Applicable, Input Voltage Signal - Minimum Not Applicable, Mounting Style DIN-Rail; Inline; Manifold; Panel; Pipe, Nominal Pressure Range - Maximum 15 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.