Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Proportional Regulator, 29 psi

  • Mfr # 3702015I202000

  • Zoro # G316476695


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
3 W
Series
Type 37
Input Voltage
24 V DC
Maximum Operating Temperature
122 Degrees F
Maximum Flow Rate
79.5 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3702015I202000
Zoro #
G316476695
UPC #
-
Country of Origin
India

Dimensions

Overall Width
2 in
Air Outlet Size
1/4 in
Overall Height
4 5/8 in
Air Inlet Size
1/4 in
Exhaust Outlet Size
1/4 in
Overall Depth
2 in

Details

Item
Electronic Proportional Regulator
Power Consumption
3 W
Series
Type 37
Input Voltage
24 V DC
Maximum Operating Temperature
122 Degrees F
Maximum Flow Rate
79.5 scfm
Air Inlet Type
NPT
Exhaust Outlet Type
NPT
Pressure Control Range
0.7 to 14.5 psi
Maximum Operating Pressure
29 psi
Electrical Connection Type
4-Pin M12 Connector
Accuracy
+/-2%
Current
0.125 A
Minimum Pressure Control
0.7 psi
Indicator Type
Integral LED
Enclosure Rating
IP65
Air Inlet Gender
Female
Exhaust Outlet Gender
Female
Minimum Operating Pressure
15.2 psi
Air Outlet Type
NPT
Weight
1.23 lb
Maximum Pressure Control
14.5 psi
Control Signal
4 to 20 mA
Air Outlet Gender
Female
Minimum Operating Temperature
32 Degrees F

Description

Electronic Proportional Regulator, Maximum Operating Pressure 29 psi, Minimum Operating Pressure 15.2 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Enclosure Rating IP65, Electrical Connection Type 4-Pin M12 Connector, Accuracy +/-2 Percent, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Control Signal 4 to 20 mA, Current 0.125 A, Indicator Type Integral LED, Input Voltage 24 V DC, Maximum Flow Rate 79.5 scfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.