Zoro Homepage

Electronic Proportional Regulator, 51 psi

  • Mfr # 3704036I202000

  • Zoro # G116476758


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24 V DC
Power Consumption
3 W
Series
Type 37
Enclosure Rating
IP65
Maximum Operating Pressure
51 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3704036I202000
Zoro #
G116476758
UPC #
-
Country of Origin
India

Dimensions

Overall Width
2 3/4 in
Overall Height
5 5/16 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in
Exhaust Outlet Size
1/2 in
Overall Depth
2 3/4 in

Description

Electronic Proportional Regulator, Maximum Operating Pressure 51 psi, Minimum Operating Pressure 7.95 psi, Air Inlet Size 1/2 in, Air Inlet Type NPT, Enclosure Rating IP65, Electrical Connection Type 4-Pin M12 Connector, Accuracy +/-2 Percent, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Control Signal 4 to 20 mA, Current 0.125 A, Indicator Type Integral LED, Input Voltage 24 V DC, Maximum Flow Rate 247.2 scfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.