Zoro Homepage

Filter Regulators

  • Mfr # 960177000

  • Zoro # G816476706


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Filter Rating
40 micron
Overall Width
2 7/16 in
Includes
Pintle
Drain Type
Manual
Overall Height
6 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960177000
Zoro #
G816476706
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
2 7/16 in
Overall Height
6 15/16 in
Air Inlet Size
1/4 in
Overall Depth
2 1/2 in
Air Outlet Size
1/4 in

Details

Filter Rating
40 micron
Item
Filter Regulator
Includes
Pintle
Drain Type
Manual
Maximum Flow Rate
20 scfm
Seal Material
Nitrile
Air Outlet Type
NPT
Pressure Gauge Included
No
Drain Included
Yes
Standards
ATEX II 2 G Dc T 6
Series
Type 51FR
Air Outlet Gender
Female
Air Inlet Gender
Female
Air Inlet Type
NPT
Minimum Regulated Pressure
0 psi
Maximum Regulated Pressure
100 psi
Maximum Operating Pressure
250 psig
Maximum Operating Temperature
125 Degrees F
Minimum Operating Temperature
0 Degrees F
Regulator Type
Relieving
Body Material
Aluminum
Adjustment Mechanism
Screwdriver
Filter Type
Particulate

Description

Filter Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 20 scfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 250 psig, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 7/16 in, Series Type 51FR, Adjustment Mechanism Screwdriver, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.