Shop BELLOFRAM
See all product information
Create Account
Regulator, 0 to 100 psig, 1/4", 140 psig
- Mfr # 2KENNF42DF10000
- Zoro # G624786714
product price:Â
$
1,119.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
2 15/16 in
Air Inlet Size
1/4 in
Maximum Flow @ 100 psi
21 scfm
Maximum Pressure Control
100 psig
Overall Width
2 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2KENNF42DF10000
- Zoro #
- G624786714
- UPC #
- -
- Country of Origin
- United States
- Item
- Regulator
- Maximum Flow @ 100 psi
- 21 scfm
- Maximum Pressure Control
- 100 psig
- Maximum Operating Pressure
- 140 psig
- Accuracy
- 0.1%
- Air Outlet Type
- NPT
- Series
- 2000
- Adjuster Mechanism
- Potentiometers
- Exhaust Outlet Type
- NPT
- Maximum Flow Rate
- 21 scfm
- Air Inlet Type
- NPT
- Control Signal
- 4 to 20 mA
- Pressure Control Range
- 0 to 100 psig
- Standards
- CSA Class No: 2258 04, FM Approved
- Weight
- 3 lb
- Electrical Connection Type
- NPT
- Enclosure Rating
- IP66; Type 4X
- Minimum Operating Pressure
- 5 psi
- Minimum Pressure Control
- 5 psi
Dimensions
- Overall Depth
- 2 15/16 in
- Air Inlet Size
- 1/4 in
- Overall Width
- 2 5/16 in
- Overall Height
- 4 3/4 in
- Air Outlet Size
- 1/4 in
- Exhaust Outlet Size
- 1/8 in
Description
Regulator, Maximum Operating Pressure 140 psig, Minimum Operating Pressure 5 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Enclosure Rating IP66; Type 4X, Electrical Connection Type NPT, Accuracy 0.1 Percent, Adjuster Mechanism Potentiometers, Air Outlet Size 1/4 in, Air Outlet Type NPT, Control Signal 4 to 20 mA, Maximum Flow @ 100 psi 21 scfm, Maximum Flow Rate 21 scfm, Maximum Pressure Control 100 psig, Minimum Pressure Control 5 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.