Shop BELLOFRAM
See all product information
Create Account
Regulator, 0 to 120 psig, 1/4", 140 psig
- Mfr # 2KSHPC42DF12000
- Zoro # G124790921
product price:Â
$
951.99
/ea
Free Shipping & Returns
Key Features
Adjuster Mechanism
Potentiometers
Overall Depth
2 15/16 in
Air Outlet Type
NPT
Air Inlet Type
NPT
Maximum Pressure Control
120 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2KSHPC42DF12000
- Zoro #
- G124790921
- UPC #
- -
- Country of Origin
- United States
- Item
- Regulator
- Adjuster Mechanism
- Potentiometers
- Air Outlet Type
- NPT
- Air Inlet Type
- NPT
- Maximum Pressure Control
- 120 psig
- Series
- 2000
- Electrical Connection Type
- NPT
- Maximum Operating Pressure
- 140 psig
- Maximum Flow Rate
- 21 scfm
- Weight
- 3 lb
- Enclosure Rating
- Type 4X
- Maximum Flow @ 100 psi
- 21 scfm
- Pressure Control Range
- 0 to 120 psig
- Accuracy
- 0.1%
- Control Signal
- 4 to 20 mA
- Minimum Pressure Control
- 5 psi
- Minimum Operating Pressure
- 5 psi
Dimensions
- Overall Depth
- 2 15/16 in
- Air Inlet Size
- 1/4 in
- Overall Height
- 4 3/4 in
- Overall Width
- 2 5/16 in
- Air Outlet Size
- 1/4 in
Description
Regulator, Maximum Operating Pressure 140 psig, Minimum Operating Pressure 5 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Enclosure Rating Type 4X, Electrical Connection Type NPT, Accuracy 0.1 Percent, Adjuster Mechanism Potentiometers, Air Outlet Size 1/4 in, Air Outlet Type NPT, Control Signal 4 to 20 mA, Maximum Flow @ 100 psi 21 scfm, Maximum Flow Rate 21 scfm, Maximum Pressure Control 120 psig, Minimum Pressure Control 5 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.