Shop BELLOFRAM
See all product information
Create Account
Regulator, 6 to 30 psig, 1/4", 140 psig, NPT
- Mfr # 2KENNG42DF63000
- Zoro # G224792498
product price:Â
$
1,119.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Size
1/4 in
Series
2000
Accuracy
0.1%
Maximum Flow Rate
21 scfm
Maximum Flow @ 100 psi
21 scfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2KENNG42DF63000
- Zoro #
- G224792498
- UPC #
- -
- Country of Origin
- United States
- Item
- Regulator
- Series
- 2000
- Accuracy
- 0.1%
- Maximum Flow Rate
- 21 scfm
- Maximum Flow @ 100 psi
- 21 scfm
- Electrical Connection Type
- NPT
- Control Signal
- 4 to 20 mA
- Weight
- 3 lb
- Adjuster Mechanism
- Potentiometers
- Maximum Operating Pressure
- 140 psig
- Air Inlet Type
- NPT
- Enclosure Rating
- IP66; Type 4X
- Air Outlet Type
- NPT
- Standards
- FM Approved
- Exhaust Outlet Type
- NPT
- Maximum Pressure Control
- 30 psig
- Pressure Control Range
- 6 to 30 psig
- Minimum Operating Pressure
- 5 psi
- Minimum Pressure Control
- 5 psi
Dimensions
- Air Inlet Size
- 1/4 in
- Overall Height
- 4 3/4 in
- Exhaust Outlet Size
- 1/8 in
- Air Outlet Size
- 1/4 in
- Overall Width
- 2 5/16 in
- Overall Depth
- 2 15/16 in
Description
Regulator, Maximum Operating Pressure 140 psig, Minimum Operating Pressure 5 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Enclosure Rating IP66; Type 4X, Electrical Connection Type NPT, Accuracy 0.1 Percent, Adjuster Mechanism Potentiometers, Air Outlet Size 1/4 in, Air Outlet Type NPT, Control Signal 4 to 20 mA, Maximum Flow @ 100 psi 21 scfm, Maximum Flow Rate 21 scfm, Maximum Pressure Control 30 psig, Minimum Pressure Control 5 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.