Shop BELLOFRAM
See all product information
Create Account
Regulator, 0 to 60 psig, 1/4", 140 psig, NPT
- Mfr # 2KSHNC42DF06000
- Zoro # G924790046
product price:Â
$
951.99
/ea
Free Shipping & Returns
Key Features
Pressure Control Range
0 to 60 psig
Overall Height
4 3/4 in
Enclosure Rating
Type 4X
Maximum Operating Pressure
140 psig
Weight
3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2KSHNC42DF06000
- Zoro #
- G924790046
- UPC #
- -
- Country of Origin
- United States
- Item
- Regulator
- Pressure Control Range
- 0 to 60 psig
- Enclosure Rating
- Type 4X
- Maximum Operating Pressure
- 140 psig
- Weight
- 3 lb
- Air Inlet Type
- NPT
- Air Outlet Type
- NPT
- Maximum Pressure Control
- 60 psig
- Maximum Flow @ 100 psi
- 21 scfm
- Accuracy
- 0.1%
- Adjuster Mechanism
- Potentiometers
- Series
- 2000
- Maximum Flow Rate
- 21 scfm
- Electrical Connection Type
- NPT
- Control Signal
- 4 to 20 mA
- Minimum Pressure Control
- 5 psi
- Minimum Operating Pressure
- 5 psi
Dimensions
- Overall Height
- 4 3/4 in
- Overall Depth
- 2 15/16 in
- Air Outlet Size
- 1/4 in
- Air Inlet Size
- 1/4 in
- Overall Width
- 2 5/16 in
Description
Regulator, Maximum Operating Pressure 140 psig, Minimum Operating Pressure 5 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Enclosure Rating Type 4X, Electrical Connection Type NPT, Accuracy 0.1 Percent, Adjuster Mechanism Potentiometers, Air Outlet Size 1/4 in, Air Outlet Type NPT, Control Signal 4 to 20 mA, Maximum Flow @ 100 psi 21 scfm, Maximum Flow Rate 21 scfm, Maximum Pressure Control 60 psig, Minimum Pressure Control 5 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.