Shop BEMIS
See all product information
Create Account
Elongated Plastic Toilet Seat
- Mfr # E85320H20 ARM
- Zoro # G723388017
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Overall Width
23 in
Color
White
Front Type
Closed
Seat Material
Plastic
Mounting System Type
Permanently Attached
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E85320H20 ARM
- Zoro #
- G723388017
- UPC #
- 073088162106
- Country of Origin
- United States
Dimensions
- Overall Width
- 23 in
- Seat Height
- 10 1/2 in
- Fits Chest Size
- 3" Raised Seat, Bidet Attachment, Clean·Shield, Heavy-Duty Oversized Ring, Residential Appearance, Self-Sustaining Check Hinges, Stay·Tite Commercial Fastening System, Super·Grip, Support Arms
Details
- Color
- White
- Front Type
- Closed
- Item
- Elongated Plastic Toilet Seat
- Seat Material
- Plastic
- Mounting System Type
- Permanently Attached
- Weight Capacity
- 1,000 lb
- Standards
- ANSI Z124.5, IAPMO
- Features
- 3" Raised Seat, Bidet Attachment, Clean·Shield, Heavy-Duty Oversized Ring, Residential Appearance, Self-Sustaining Check Hinges, Stay·Tite Commercial Fastening System, Super·Grip, Support Arms
- Bolt to Seat Front - Maximum
- 5 1/2 in
- Includes Hardware
- Hardware Included
- Hinge Design
- Self-Sustaining Check
- ADA Compliant
- Not ADA Compliant
- Antimicrobial
- Not Antimicrobial
- Wire Color
- White
Description
Elongated Plastic Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Bidet, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Self-Sustaining Check, Seat Height 10 1/2 in, Seat Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.