Bemis

Toilet Seat, Without Cover, Plastic, Elongated, White


product price: $22.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Bowl Shape Elongated
  • With Cover / Without Cover Without Cover
  • Color White
  • Material Plastic
  • Width 14-7/16"
See all product information

Product Information

  • Brand Bemis
  • MFR # 1055SSC 000
  • Zoro # G5114505
  • UPC #
    073088098832
  • Country of Origin United States
  • Category Toilet Seats

Dimensions

Width 14-7/16"
Seat Height 1 1/2 in
Overall Width 14 3/8 in

Details

For Bowl Shape Elongated
With Cover / Without Cover Without Cover
Color White
Material Plastic
Standards ANSI, IAPMO
Features 500 lb Capacity, High Traffic, Non-Corrosive Posts, Standard Bolts
Front Type Open
Hinge Type Self-Sustaining Check Hinge
Hinge Material Plastic with Stainless Steel Posts
Bolt to Seat Front 18 1/16 in
Item Toilet Seat
Hinge Design Self-Sustaining Check Hinge
Includes Hardware Yes
Night Light No
Weight Capacity 500 lb
Mounting System Type Standard Bolts
Antimicrobial No
ADA Compliance Yes
Material of Construction Plastic

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover No, Color White, Hinge Material Plastic with Stainless Steel Posts, Hinge Design Self-Sustaining Check Hinge, Seat Height 1 1/2 in, Bolt to Seat Front 18 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.