Shop BENCHPRO

1 Door Storage Cabinet

  • Mfr # LSCCE-DO2122

  • Zoro # G823437165


product price: 
$
1,059.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Painted
Number of Shelves
0
Compatible with Manufacturer Part Number
Color
Blue
Frame Construction
Welded Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCCE-DO2122
Zoro #
G823437165
UPC #
840093890603
Country of Origin
Mexico

Dimensions

Overall Height
32 1/2 in
Overall Width
22 in
For Work Station Height
32 in
Overall Depth
21 in
For Work Station Depth
21 in

Details

Finish
Powder Painted
Number of Shelves
0
Compatible with Manufacturer Part Number
Color
Blue
Frame Construction
Welded Only
Number of Compartments
1
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Weight
109 lb
Frame Material Finish
Powder Painted
Compatible Brand
BenchPro
Overall Load Capacity
500 lb
Number of Drawers
0
Product Type
Cabinet Pedestal
Assembly
Fully Assembled
Material
Steel
Features
1 in Top Thickness
Pedestal Type
Cabinet
Item
Cabinet Pedestal
Lock Type
No Lock
Includes
Casters, Formica Laminate Top, Glides
Frame Material
Steel

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 1 in Top Thickness, Finish Powder Painted, For Work Station Depth 21 in, Includes Casters, Formica Laminate Top, Glides, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 1, Number of Drawers 0, Number of Shelves 0, Overall Depth 21 in, Overall Height 32 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.