Shop BENCHPRO
See all product information
Create Account
1 Door Storage Cabinet
Mfr # LSCSD-DO2122
Zoro # G823437684
product price:Â
$
2,088.99
/ea
Free Shipping & Returns
Key Features
For Work Station Depth
21 in
Standards
ANSI, BIFMA, DIN ESD
Number of Drawers
0
Number of Shelves
0
Number of Compartments
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LSCSD-DO2122
- Zoro #
- G823437684
- UPC #
- 840093891358
- Country of Origin
- Mexico
Dimensions
- For Work Station Depth
- 21 in
- For Work Station Height
- 29 in
- Overall Depth
- 21 in
- Overall Width
- 22 in
- Overall Height
- 29 1/8 in
Description
Cabinet Pedestal, Assembly Fully Assembled, Color Silver, Features 1 in Top Thickness, For Work Station Depth 21 in, Includes Casters, ESD Top, Glides, Includes Mounting Hardware No, Lock Type No Lock, Material Stainless Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 1, Number of Drawers 0, Number of Shelves 0, Overall Depth 21 in, Overall Height 29 1/8 in, Overall Load Capacity 500 lb, Overall Width 22 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.