Shop BENCHPRO

1 Door Storage Cabinet

  • Mfr # LSCSE-DO2122

  • Zoro # G523437502


product price: 
$
2,010.99
/ea
Free Shipping & Returns

Key Features

Overall Height
29 1/8 in
Material
Stainless Steel
Frame Material
Stainless Steel
Compatible Brand
BenchPro
Product Type
Cabinet Pedestal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCSE-DO2122
Zoro #
G523437502
UPC #
840093891051
Country of Origin
Mexico

Dimensions

Overall Height
29 1/8 in
Overall Depth
21 in
Overall Width
22 in
For Work Station Height
29 in
For Work Station Depth
21 in

Details

Item
Cabinet Pedestal
Material
Stainless Steel
Frame Material
Stainless Steel
Compatible Brand
BenchPro
Product Type
Cabinet Pedestal
Features
1 in Top Thickness
Number of Compartments
1
Pedestal Type
Cabinet
Assembly
Fully Assembled
Lock Type
No Lock
Weight
99 lb
Number of Drawers
0
Number of Shelves
0
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Color
Silver
Includes
Casters, Formica Laminate Top, Glides
Compatible with Manufacturer Part Number
Frame Material Finish
Plain
Frame Construction
Welded Only
Overall Load Capacity
500 lb

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Silver, Features 1 in Top Thickness, For Work Station Depth 21 in, Includes Casters, Formica Laminate Top, Glides, Includes Mounting Hardware No, Lock Type No Lock, Material Stainless Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 1, Number of Drawers 0, Number of Shelves 0, Overall Depth 21 in, Overall Height 29 1/8 in, Overall Load Capacity 500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.