Shop BENCHPRO
See all product information
Create Account
1 Door Storage Cabinet
Mfr # LSCS-DO2122
Zoro # G423430832
product price:Â
$
1,948.99
/ea
Free Shipping & Returns
Key Features
Pedestal Type
Cabinet
Weight
79 lb
Overall Depth
21 in
Frame Material Finish
Plain
Product Type
Cabinet Pedestal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LSCS-DO2122
- Zoro #
- G423430832
- UPC #
- 840093890955
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 21 in
- Overall Width
- 22 in
- Overall Height
- 28 in
- For Work Station Depth
- 21 in
- For Work Station Height
- 29 in
Details
- Pedestal Type
- Cabinet
- Weight
- 79 lb
- Color
- Silver
- Frame Material Finish
- Plain
- Product Type
- Cabinet Pedestal
- Item
- Cabinet Pedestal
- Number of Drawers
- 0
- Includes
- Casters, Glides
- Number of Shelves
- 0
- Frame Construction
- Welded Only
- Overall Load Capacity
- 500 lb
- Lock Type
- No Lock
- Compatible Brand
- BenchPro
- Compatible with Manufacturer Part Number
- AED3048,AED3060,AED3072,AED3096,AED3660,AED3672,AED3696,AEF3048,AEF3060,AEF3072,AEF3096,AEF3660,AEF3672,AEF3696,AEN3048,AEN3060,AEN3072,AEN3096,AEN3660,AEN3672,AEN3696,AEW3048,AEW3060,AEW3072,AEW3096,AEW3660,AEW3672,AEW3696,AMD3048,AMD3060,AMD3072,AMD3096,AMD3660,AMD3672,AMD3696,AMF3048,AMF3060,AMF3072,AMF3096,AMF3660,AMF3672,AMF3696,AMN3048,AMN3060,AMN3072,AMN3096,AMN3660,AMN3672,AMN3696,AMW3048,AMW3060,AMW3072,AMW3096,AMW3660,AMW3672,AMW3696,HD30120,HD3048,HD3060,HD3072,HD36120,HD3660,HD3672,HD3696,HF30120,HF3048,HF3060,HF3072,HF3096,HF36120,HF3660,HF3672,HF3696,HN30115,HN3048,HN3060,HN3072,HN3096,HN36115,HN3660,HN3672,HN3696,HW30120,HW3048,HW3060,HW3072,HW3096,HW36120,HW3660,HW3672,HW3696,KD30120,KD30120+LP,KD3048,KD3048+LP,KD3060,KD3060+LP,KD3072,KD3072+LP,KD3096,KD3096+LP,KD36120,KD36120+LP,KD3660,KD3660+LP,KD3672,KD3672+LP,KD3696,KD3696+LP,KF30120,KF30120+LP,KF3048,KF3048+LP,KF3060,KF3060+LP,KF3072,KF3072+LP,KF3096,KF3096+LP,KF36120,KF36120+LP,KF3660,KF3660+LP,KF3672,KF3672+LP,KF3696,KF3696+LP,KN30117,KN30117+LP,KN3048,KN3048+LP,KN3060,KN3060+LP,KN3072,KN3072+LP,KN3096,KN3096+LP,KN36117,KN36117+LP,KN3660,KN3660+LP,KN3672,KN3672+LP,KN3696,KN3696+LP,KW30120,KW30120+LP,KW3048,KW3048+LP,KW3060,KW3060+LP,KW3072,KW3072+LP,KW3096,KW3096+LP,KW36120,KW36120+LP,KW3660,KW3660+LP,KW3672,KW3672+LP,KW3696,KW3696+LP,RD2460,RD30120,RD3060,RD3072,RD3096,RD36120,RD3672,RD3696,RE2460,RE30120,RE3060,RE3072,RE3096,RE36120,RE3672,RE3696,RN2460,RN30117,RN3060,RN3072,RN3096,RN36117,RN3672,RN3696,RPB2460,RPB30120,RPB3060,RPB3072,RPB3096,RPB36120,RPB3672,RPB3696,RW2460,RW30120,RW3060,RW3072,RW3096,RW36120,RW3672,RW3696
- Frame Material
- Stainless Steel
- Material
- Stainless Steel
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Assembly
- Fully Assembled
- Number of Compartments
- 1
Description
Cabinet Pedestal, Assembly Fully Assembled, Color Silver, For Work Station Depth 21 in, Includes Casters, Glides, Includes Mounting Hardware No, Lock Type No Lock, Material Stainless Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 1, Number of Drawers 0, Number of Shelves 0, Overall Depth 21 in, Overall Height 28 in, Overall Load Capacity 500 lb, Overall Width 22 in, Pedestal Type Cabinet, Weight 79 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.