Shop BENCHPRO

1 Door Storage Cabinet

  • Mfr # LSCSCZ-DO2122

  • Zoro # G423434762


product price: 
$
2,436.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
0
Weight
113 lb
Pedestal Type
Cabinet
Product Type
Cabinet Pedestal
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCSCZ-DO2122
Zoro #
G423434762
UPC #
840093891303
Country of Origin
Mexico

Dimensions

Overall Height
32 1/8 in
Overall Width
22 in
For Work Station Height
32 in
Overall Depth
21 in
For Work Station Depth
21 in

Details

Item
Cabinet Pedestal
Number of Shelves
0
Weight
113 lb
Pedestal Type
Cabinet
Product Type
Cabinet Pedestal
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Assembly
Fully Assembled
Frame Construction
Welded Only
Overall Load Capacity
500 lb
Frame Material
Stainless Steel
Lock Type
No Lock
Material
Stainless Steel
Features
Anti-Microbial, Chemical Resistant, Moisture Resistant
Frame Material Finish
Plain
Compatible Brand
BenchPro
Includes
3/4 in Phenolic Resin Top, Casters, Glides
Number of Drawers
0
Color
Silver
Number of Compartments
1
Compatible with Manufacturer Part Number

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Silver, Features Anti-Microbial, Chemical Resistant, Moisture Resistant, For Work Station Depth 21 in, Includes 3/4 in Phenolic Resin Top, Casters, Glides, Includes Mounting Hardware No, Lock Type No Lock, Material Stainless Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 1, Number of Drawers 0, Number of Shelves 0, Overall Depth 21 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.