ArticulatingShelve, Steel, Gry, 11"D
- Mfr # AL-Gray
- Zoro # G423432553
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Arm Reach
14 in
Overall Depth
11 in
Overall Load Capacity
20 lb
Product Type
Articulating Shelve
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL-Gray
- Zoro #
- G423432553
- UPC #
- 840093890184
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 11 in
- Overall Width
- 12 in
- Overall Height
- 11 in
Details
- Arm Reach
- 14 in
- Item
- Articulating Shelve
- Overall Load Capacity
- 20 lb
- Product Type
- Articulating Shelve
- Material
- Steel
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- For Use With
- Workbenches
- Compatible with Manufacturer Part Number
- AED3048,AED3060,AED3072,AED3096,AED3660,AED3672,AED3696,AEF3048,AEF3060,AEF3072,AEF3096,AEF3660,AEF3672,AEF3696,AEN3048,AEN3060,AEN3072,AEN3096,AEN3660,AEN3672,AEN3696,AEW3048,AEW3060,AEW3072,AEW3096,AEW3660,AEW3672,AEW3696,AMD3048,AMD3060,AMD3072,AMD3096,AMD3660,AMD3672,AMD3696,AMF3048,AMF3060,AMF3072,AMF3096,AMF3660,AMF3672,AMF3696,AMN3048,AMN3060,AMN3072,AMN3096,AMN3660,AMN3672,AMN3696,AMW3048,AMW3060,AMW3072,AMW3096,AMW3660,AMW3672,AMW3696,HD30120,HD3048,HD3060,HD3072,HD36120,HD3660,HD3672,HD3696,HF30120,HF3048,HF3060,HF3072,HF3096,HF36120,HF3660,HF3672,HF3696,HN30115,HN3048,HN3060,HN3072,HN3096,HN36115,HN3660,HN3672,HN3696,HW30120,HW3048,HW3060,HW3072,HW3096,HW36120,HW3660,HW3672,HW3696,KD30120,KD30120+LP,KD3048,KD3048+LP,KD3060,KD3060+LP,KD3072,KD3072+LP,KD3096,KD3096+LP,KD36120,KD36120+LP,KD3660,KD3660+LP,KD3672,KD3672+LP,KD3696,KD3696+LP,KF30120,KF30120+LP,KF3048,KF3048+LP,KF3060,KF3060+LP,KF3072,KF3072+LP,KF3096,KF3096+LP,KF36120,KF36120+LP,KF3660,KF3660+LP,KF3672,KF3672+LP,KF3696,KF3696+LP,KN30117,KN30117+LP,KN3048,KN3048+LP,KN3060,KN3060+LP,KN3072,KN3072+LP,KN3096,KN3096+LP,KN36117,KN36117+LP,KN3660,KN3660+LP,KN3672,KN3672+LP,KN3696,KN3696+LP,KW30120,KW30120+LP,KW3048,KW3048+LP,KW3060,KW3060+LP,KW3072,KW3072+LP,KW3096,KW3096+LP,KW36120,KW36120+LP,KW3660,KW3660+LP,KW3672,KW3672+LP,KW3696,KW3696+LP,RD2460,RD30120,RD3060,RD3072,RD3096,RD36120,RD3672,RD3696,RE2460,RE30120,RE3060,RE3072,RE3096,RE36120,RE3672,RE3696,RN2460,RN30117,RN3060,RN3072,RN3096,RN36117,RN3672,RN3696,RPB2460,RPB30120,RPB3060,RPB3072,RPB3096,RPB36120,RPB3672,RPB3696,RW2460,RW30120,RW3060,RW3072,RW3096,RW36120,RW3672,RW3696
- Compatible Brand
- Benchpro
- Finish
- Powder Coated
- Color
- Gray
- Includes
- Mounting Bracket
- Assembly
- Partially Assembled
- Mount Type
- Upright Sleeve and Knob
- Shell Material
- Steel
- Compatible Series
- Adams, Harding, Kennedy, Roosevelt
- Wire Color
- Gray
- Compatible Product Type
- Workbenches
Description
Articulating Shelve, Product Type Articulating Shelve, Arm Reach 14 in, Color Gray, Finish Powder Coated, For Monitor Depth Not Applicable, For Monitor Width Not Applicable, Includes Mounting Hardware Yes, Material Steel, Mount Type Upright Sleeve and Knob, Mounting Location Upright, Overall Depth 11 in, Overall Load Capacity 20 lb, Overall Width 12 in, Assembly Partially Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.