PlateCasterKit, 4"W, 4"Dia, PUR, Blk
- Mfr # HWB-CK30ME
- Zoro # G1872039
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
For Use With
Workbench
Assembly
Unassembled
Height
5 1/2 in
Depth
26 1/2 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWB-CK30ME
- Zoro #
- G1872039
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5 1/2 in
- Depth
- 26 1/2 in
- Width
- 4 in
- Overall Width
- 4 in
- Overall Height
- 5 1/2 in
- Overall Depth
- 26 1/2 in
- Wheel Diameter
- 4 in
Description
Caster Kit, Assembly Unassembled, For Leg Type Adjustable Leg, For Use With Workbench, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Overall Depth 26 1/2 in, Overall Height 5 1/2 in, Overall Load Capacity 1,500 lb, Overall Width 4 in, Product Type Caster Kit, Wheel Material Polyurethane, Frame Color Black, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.