LowerShelf, 12"D, Steel, Blk, 48"W

  • Mfr # HWB-LS-48ME
  • Zoro # G9399485
product price: 
$
66.39
/ea

Key Features

For Use With
Adjustable Leg Workbenches
Load Capacity
400 lb
Finish
Powder Coated
Height
1 1/4 in
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HWB-LS-48ME
Zoro #
G9399485
UPC #
192109037411
Country of Origin
United States

Dimensions

Height
1 1/4 in
Depth
12 in
Width
48 in
For Work Station Width
48 in
Back Stop Height
3 in
Overall Width
48 in
Overall Fixed Height
1 1/4 in
For Top Width
48 in
Overall Depth
12 in
For Top Depth
24 in, 30 in, 36 in
Compatible Workstation Width
48 in
Fits Chest Size
Double Bends at the Front and Back for Strength

Details

For Use With
Adjustable Leg Workbenches
Item
Lower Shelf
Load Capacity
400 lb
Finish
Powder Coated
Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
Mounting Hardware
Assembly
Unassembled
Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Standards
GREENGUARD(R) Certified
Adjustability
Adjustable Height
Frame Material
Steel
Metal Material Gauge
12 ga
Shelf Type
Lower Shelf
Features
Double Bends at the Front and Back for Strength
Top Material
Steel
Compatible with Manufacturer Part Number
HWB4830E-ME
Includes Mounting Hardware
Yes
Mount Type
Bolts
Frame Material Finish
Powder Coated
Overall Load Capacity
400 lb
Weight
5 lb
Number of Knockouts
0
Number of Outlets
0
Product Type
Shelf
Compatible Brand
Hallowell
Compatible Manufacturer Part Number
HWB4830E-ME, HWB4830M-ME, HWB4830S-ME
Wire Color
Black

Description

Lower Shelf, Shelf Type Lower Shelf, Assembly Unassembled, Color Black, For Use With Adjustable Leg Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware, Includes Mounting Hardware Yes, Metal Material Gauge 12 ga, Mount Type Bolt, Overall Depth 12 in, Overall Fixed Height 1 1/4 in, Overall Load Capacity 400 lb, Overall Width 48 in, Top Material Steel, Adjustability Adjustable Height, Back Stop Height 3 in

Ratings & reviews