Shop BENCHPRO
See all product information
Create Account
Bin Box Rail
Mfr # DB48-B-BL
Zoro # G323437030
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Steel
For Work Station Width
48 in
Product Type
Horizontal Bin Rail
Overall Width
43 in
Compatible Brand
BenchPro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB48-B-BL
- Zoro #
- G323437030
- UPC #
- 840093889157
- Country of Origin
- Mexico
Dimensions
- For Work Station Width
- 48 in
- Overall Width
- 43 in
- Overall Depth
- 1 1/2 in
- Overall Height
- 8 in
Details
- Frame Material
- Steel
- Product Type
- Horizontal Bin Rail
- Compatible Brand
- BenchPro
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Metal Material Gauge
- 18 ga
- Number of Mounting Holes
- 4
- Assembly
- Fully Assembled
- Frame Material Finish
- Powder Coated
- Item
- Horizontal Bin Rail
- Adjustability
- Adjustable Height
- Mount Type
- Snap
- Color
- Blue
- Compatible with Manufacturer Part Number
- AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
Description
Horizontal Bin Rail, Product Type Horizontal Bin Rail, Color Blue, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 43 in, Adjustability Adjustable Height, Assembly Fully Assembled, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, Overall Height 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.