Shop BENCHPRO
See all product information
Create Account
Light Kit w/ Power
Mfr # LFA72LR-BL
Zoro # G923433784
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Aluminum
Overall Height
24 in
Operating Voltage
115V AC
For Work Station Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LFA72LR-BL
- Zoro #
- G923433784
- UPC #
- 840093889263
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 24 in
- For Work Station Width
- 72 in
- Overall Width
- 72 in
- Power Cord Length
- 2.5 ft
- Overall Depth
- 6 in
Details
- Color
- Blue
- Material
- Aluminum
- Operating Voltage
- 115V AC
- Number of Outlets
- 0
- Item
- Light Frame and LED Light Combo
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Compatible Brand
- BenchPro
- Finish
- Powder Coated
- Includes
- Rocker Switch
- Assembly
- Partially Assembled
- Compatible with Manufacturer Part Number
- AED3072,AED3672,AEF3072,AEF3672,AEN3072,AEN3672,AEW3072,AEW3672,AMD3072,AMD3672,AMF3072,AMF3672,AMN3072,AMN3672,AMW3072,AMW3672,DDC-6,DFC-6,DPBC-6,DWC-6,HD3072,HD3672,HF3072,HF3672,HN3072,HN3672,HW3072,HW3672,KD3072,KD3072+LP,KD3672,KD3672+LP,KDC-6,KF3072,KF3072+LP,KF3672,KF3672+LP,KFC-6,KN3072,KN3072+LP,KN3672,KN3672+LP,KPBC-6,KW3072,KW3072+LP,KW3672,KW3672+LP,KWC-6,RD3072,RD3672,RDC-4,RE3072,RE3672,RFC-4,RN3072,RN3672,RPB3072,RPB3672,RPBC-4,RW3072,RW3672,RWC-4
- Product Type
- Light Frame and LED Light Combo
- Standards
- UL Listed
Description
Light Frame and LED Light Combo, Product Type Light Frame and LED Light Combo, Assembly Partially Assembled, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.