Shop BENCHPRO
See all product information
Create Account
Bin Rail
Mfr # DB48-B-GR
Zoro # G623437594
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Snap
Assembly
Fully Assembled
Overall Width
43 in
Compatible with Manufacturer Part Number
AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
Product Type
Horizontal Bin Rail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB48-B-GR
- Zoro #
- G623437594
- UPC #
- 840093889553
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 43 in
- For Work Station Width
- 48 in
- Overall Height
- 8 in
- Overall Depth
- 1 1/2 in
Details
- Mount Type
- Snap
- Assembly
- Fully Assembled
- Compatible with Manufacturer Part Number
- AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
- Product Type
- Horizontal Bin Rail
- Adjustability
- Adjustable Height
- Metal Material Gauge
- 18 ga
- Frame Material
- Steel
- Compatible Brand
- BenchPro
- Color
- Gray
- Number of Mounting Holes
- 4
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Frame Material Finish
- Powder Coated
- Item
- Horizontal Bin Rail
Description
Horizontal Bin Rail, Product Type Horizontal Bin Rail, Color Gray, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 43 in, Adjustability Adjustable Height, Assembly Fully Assembled, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, Overall Height 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.