Shop BENCHPRO

HorizontalBinRail, 8"H, Blk, 43"W, Steel

  • Mfr # DB48-BK

  • Zoro # G423434915


product price: 
$
130.99
/ea
Free Shipping & Returns

Key Features

Product Type
Horizontal Bin Rail
Frame Material Finish
Powder Coated
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Number of Mounting Holes
4
Overall Width
43 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB48-BK
Zoro #
G423434915
UPC #
840093889508
Country of Origin
Mexico

Dimensions

Overall Width
43 in
Overall Depth
1 1/2 in
Overall Height
8 in
For Work Station Width
96 in

Details

Product Type
Horizontal Bin Rail
Frame Material Finish
Powder Coated
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Number of Mounting Holes
4
Metal Material Gauge
18 ga
Assembly
Fully Assembled
Color
Black
Compatible with Manufacturer Part Number
AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
Adjustability
Adjustable Height
Item
Horizontal Bin Rail
Frame Material
Steel
Compatible Brand
BenchPro
Mount Type
Snap

Description

Horizontal Bin Rail, Product Type Horizontal Bin Rail, Color Black, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 43 in, Adjustability Adjustable Height, Assembly Fully Assembled, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, Overall Height 8 in

Ratings & reviews