UprightSupport, Bl, Steel, 10"H, PR
- Mfr # UR60-F63L14 BLUE
- Zoro # G7697995
product price:Â
$
90.35
/pr
Key Features
For Use With
Workstations
Color
Blue
Width
2 in
Height
60 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UR60-F63L14 BLUE
- Zoro #
- G7697995
- UPC #
- 094716658327
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Height
- 60 in
- Depth
- 10 in
- Overall Width
- 2 in
- Overall Depth
- 10 in
- Overall Height
- 10 in
- For Work Station Width
- 30 in to 96 in
Details
- For Use With
- Workstations
- Item
- Upright Support
- Color
- Blue
- Material
- Steel
- Includes
- Pair of Uprights
- Finish
- Powder Coated
- Assembly
- Unassembled
- Includes Mounting Hardware
- Yes
- Metal Material Gauge
- 16 ga
- Compatible with Manufacturer Part Number
- EL603030PL L14,EL6030C-L14,EL6030M-L14,EL6030P-L14,EL723030PL L14,EL7230C-L14,EL7230M-L14,EL7230P-L14,ELH6030C-L14,ELH6030P-L14,ELH7230C-L14,ELH7230P-L14,HD603030C-L14,HD603030PL-L14,HD6030C/L14/HDLE,HD6030M/HDLE-L14,HD6030P/L14/HDLE,HD6036C/L14/HDLE-6,HD6036M/HDLE-L14,HD6036P/L14/HDLE-6,HD723030C-L14,HD723030PL-L14,HD7230C/L14/HDLE,HD7230M/HDLE-L14,HD7230P/L14/HDLE,HD7236C-L14/HDLE-6,HD7236M/HDLE-L14,HD7236P-L14/HDLE-6,MVSII6030C-L14,MVSII6030M-L14,MVSII6030P-L14,MVSII7230C-L14,MVSII7230M-L14,MVSII7230P-L14
- Compatible with Series
- CHD, CHDL, EL, ELH, ELL, HD, MVSII
- Product Type
- Upright Support
- Overall Load Capacity
- 200 lb
- Compatible Brand
- Pro-Line
- Compatible Product Type
- Workstations
Description
Upright Support, Product Type Upright Support, Color Blue, Includes Pair of Uprights, Includes Mounting Hardware Yes, Material Steel, Metal Material Gauge 16 ga, Overall Depth 10 in, Overall Height 10 in, Overall Width 2 in, Assembly Unassembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.