Shop BENCHPRO

Pegboard, 14 in H, Gry, 72 in W, Steel

  • Mfr # PB72 G
  • Zoro # G7695904

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Finish
Powder Coated
Width
72 in
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PB72 G
Zoro #
G7695904
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
2 in
Width
72 in
Height
14 in
Overall Height
14 in
Overall Depth
2 in
Overall Width
72 in
For Work Station Width
72 in

Details

Item
Pegboard
Finish
Powder Coated
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Color
Gray
Material
Steel
Assembly
Fully Assembled
Includes Mounting Hardware
Yes
Peg Hole Spacing
1 in
Number of Mounting Holes
4
Compatible with Series
Adams, Kennedy, Roosevelt
Frame Material Finish
Powder Coated
Product Type
Pegboard
Mount Type
Bolts
Compatible with Manufacturer Part Number
Frame Material
Steel
Metal Material Gauge
18 ga
Adjustability
Adjustable Height
Compatible Brand
BenchPro

Description

Pegboard, Product Type Pegboard, Color Gray, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Bolts, Overall Depth 2 in, Overall Width 72 in, Adjustability Adjustable Height, Assembly Fully Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.