Shop BENCHPRO
See all product information
Create Account
Bin Rail
Mfr # DB60-BK
Zoro # G123431283
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Number of Mounting Holes
4
Mount Type
Snap
For Work Station Width
60 in
Overall Height
8 in
Adjustability
Adjustable Height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB60-BK
- Zoro #
- G123431283
- UPC #
- 840093889522
- Country of Origin
- Mexico
Dimensions
- For Work Station Width
- 60 in
- Overall Height
- 8 in
- Overall Width
- 55 in
- Overall Depth
- 1 1/2 in
Details
- Item
- Horizontal Bin Rail
- Number of Mounting Holes
- 4
- Mount Type
- Snap
- Adjustability
- Adjustable Height
- Frame Material
- Steel
- Metal Material Gauge
- 18 ga
- Assembly
- Fully Assembled
- Compatible Brand
- BenchPro
- Product Type
- Horizontal Bin Rail
- Compatible with Manufacturer Part Number
- AED3060,AED3660,AEF3060,AEF3660,AEN3060,AEN3660,AEW3060,AEW3660,AMD3060,AMD3660,AMF3060,AMF3660,AMN3060,AMN3660,AMW3060,AMW3660,DDC-5,DFC-5,DPBC-5,DWC-5,HD3060,HD3660,HF3060,HF3660,HN3060,HN3660,HW3060,HW3660,KD3060,KD3060+LP,KD3660,KD3660+LP,KDC-5,KF3060,KF3060+LP,KF3660,KF3660+LP,KFC-5,KN3060,KN3060+LP,KN3660,KN3660+LP,KPBC-5,KW3060,KW3060+LP,KW3660,KW3660+LP,KWC-5,RD2460,RD3060,RDC-3,RE2460,RE3060,RFC-3,RN2460,RN3060,RPB2460,RPB3060,RPBC-3,RW2460,RW3060,RWC-3
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Color
- Black
- Frame Material Finish
- Powder Coated
Description
Horizontal Bin Rail, Product Type Horizontal Bin Rail, Color Black, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 55 in, Adjustability Adjustable Height, Assembly Fully Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.