Shop BENCHPRO

Under Drawer Cabinets

  • Mfr # C12-BK

  • Zoro # G823436892


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Features
Hinged Door with Lock, Inside Divider Shelf 2/3 of Way to Front, Mounts as Drawers
Overall Height
12 in
Product Type
Cabinet Pedestal
Color
Black
Number of Compartments
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C12-BK
Zoro #
G823436892
UPC #
840093889607
Country of Origin
Mexico

Dimensions

Overall Height
12 in
Overall Width
14 1/2 in
Overall Depth
20 1/2 in

Details

Features
Hinged Door with Lock, Inside Divider Shelf 2/3 of Way to Front, Mounts as Drawers
Product Type
Cabinet Pedestal
Color
Black
Number of Compartments
1
Pedestal Type
Cabinet
Compatible with Manufacturer Part Number
Frame Material Finish
Powder Painted
Assembly
Fully Assembled
Number of Drawers
0
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Compatible Brand
BenchPro
Includes
(2) Keys, Chromed Tumber Lock
Lock Type
Keyed
Mount Type
Under-Bench
Frame Material
Steel
Number of Shelves
0
Weight
32 lb
Overall Load Capacity
100 lb
Frame Construction
Welded Only
Item
Cabinet Pedestal
Standards
ANSI, BIFMA, DIN, GSA
Material
Steel

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Black, Features Hinged Door with Lock, Inside Divider Shelf 2/3 of Way to Front, Mounts as Drawers, For Work Station Depth Not Applicable, Includes (2) Keys, Chromed Tumber Lock, Includes Mounting Hardware Yes, Lock Type Keyed, Material Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Under-Bench, Mounting Location Under-Bench, Number of Compartments 1, Number of Drawers 0, Number of Shelves 0, Overall Depth 20 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.