Shop BENCHPRO
See all product information
Create Account
Bin Rail
Mfr # DB72-BK
Zoro # G223437000
product price:Â $175.99
/ea
Free Shipping & Returns
Key Features
Overall Width
67 in
Compatible with Manufacturer Part Number
AED3072,AED3672,AEF3072,AEF3672,AEN3072,AEN3672,AEW3072,AEW3672,AMD3072,AMD3672,AMF3072,AMF3672,AMN3072,AMN3672,AMW3072,AMW3672,DDC-6,DFC-6,DPBC-6,DWC-6,HD3072,HD3672,HF3072,HF3672,HN3072,HN3672,HW3072,HW3672,KD3072,KD3072+LP,KD3672,KD3672+LP,KDC-6,KF3072,KF3072+LP,KF3672,KF3672+LP,KFC-6,KN3072,KN3072+LP,KN3672,KN3672+LP,KPBC-6,KW3072,KW3072+LP,KW3672,KW3672+LP,KWC-6,RD3072,RD3672,RDC-4,RE3072,RE3672,RFC-4,RN3072,RN3672,RPB3072,RPB3672,RPBC-4,RW3072,RW3672,RWC-4
Metal Material Gauge
18 ga
Overall Height
8 in
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB72-BK
- Zoro #
- G223437000
- UPC #
- 840093889539
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 67 in
- Overall Height
- 8 in
- For Work Station Width
- 72 in
- Overall Depth
- 1 1/2 in
Details
- Compatible with Manufacturer Part Number
- AED3072,AED3672,AEF3072,AEF3672,AEN3072,AEN3672,AEW3072,AEW3672,AMD3072,AMD3672,AMF3072,AMF3672,AMN3072,AMN3672,AMW3072,AMW3672,DDC-6,DFC-6,DPBC-6,DWC-6,HD3072,HD3672,HF3072,HF3672,HN3072,HN3672,HW3072,HW3672,KD3072,KD3072+LP,KD3672,KD3672+LP,KDC-6,KF3072,KF3072+LP,KF3672,KF3672+LP,KFC-6,KN3072,KN3072+LP,KN3672,KN3672+LP,KPBC-6,KW3072,KW3072+LP,KW3672,KW3672+LP,KWC-6,RD3072,RD3672,RDC-4,RE3072,RE3672,RFC-4,RN3072,RN3672,RPB3072,RPB3672,RPBC-4,RW3072,RW3672,RWC-4
- Metal Material Gauge
- 18 ga
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Color
- Black
- Frame Material
- Steel
- Product Type
- Horizontal Bin Rail
- Item
- Horizontal Bin Rail
- Number of Mounting Holes
- 4
- Adjustability
- Adjustable Height
- Assembly
- Fully Assembled
- Mount Type
- Snap
- Frame Material Finish
- Powder Coated
- Compatible Brand
- BenchPro
Description
Horizontal Bin Rail, Product Type Horizontal Bin Rail, Color Black, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 67 in, Adjustability Adjustable Height, Assembly Fully Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.