Shop BENCHPRO
See all product information
Light Kit w/ Power
Mfr # LFA60LR-BL
Zoro # G823437578
product price:Â $463.99
/ea
Free Shipping & Returns
Key Features
Includes
Rocker Switch
Material
Aluminum
Compatible with Manufacturer Part Number
AED3060,AED3660,AEF3060,AEF3660,AEN3060,AEN3660,AEW3060,AEW3660,AMD3060,AMD3660,AMF3060,AMF3660,AMN3060,AMN3660,AMW3060,AMW3660,DDC-5,DFC-5,DPBC-5,DWC-5,HD3060,HD3660,HF3060,HF3660,HN3060,HN3660,HW3060,HW3660,KD3060,KD3060+LP,KD3660,KD3660+LP,KDC-5,KF3060,KF3060+LP,KF3660,KF3660+LP,KFC-5,KN3060,KN3060+LP,KN3660,KN3660+LP,KPBC-5,KW3060,KW3060+LP,KW3660,KW3660+LP,KWC-5,RD2460,RD3060,RDC-3,RE2460,RE3060,RFC-3,RN2460,RN3060,RPB2460,RPB3060,RPBC-3,RW2460,RW3060,RWC-3
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Assembly
Partially Assembled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- LFA60LR-BL
- Zoro #
- G823437578
- UPC #
- 840093889256
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 6 in
- Overall Width
- 60 in
- Power Cord Length
- 2.5 ft
- Overall Height
- 24 in
- For Work Station Width
- 60 in
Details
- Includes
- Rocker Switch
- Material
- Aluminum
- Compatible with Manufacturer Part Number
- AED3060,AED3660,AEF3060,AEF3660,AEN3060,AEN3660,AEW3060,AEW3660,AMD3060,AMD3660,AMF3060,AMF3660,AMN3060,AMN3660,AMW3060,AMW3660,DDC-5,DFC-5,DPBC-5,DWC-5,HD3060,HD3660,HF3060,HF3660,HN3060,HN3660,HW3060,HW3660,KD3060,KD3060+LP,KD3660,KD3660+LP,KDC-5,KF3060,KF3060+LP,KF3660,KF3660+LP,KFC-5,KN3060,KN3060+LP,KN3660,KN3660+LP,KPBC-5,KW3060,KW3060+LP,KW3660,KW3660+LP,KWC-5,RD2460,RD3060,RDC-3,RE2460,RE3060,RFC-3,RN2460,RN3060,RPB2460,RPB3060,RPBC-3,RW2460,RW3060,RWC-3
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Assembly
- Partially Assembled
- Item
- Light Frame and LED Light Combo
- Operating Voltage
- 115V AC
- Product Type
- Light Frame and LED Light Combo
- Number of Outlets
- 0
- Compatible Brand
- BenchPro
- Standards
- UL Listed
- Color
- Blue
- Finish
- Powder Coated
Description
Light Frame and LED Light Combo, Product Type Light Frame and LED Light Combo, Assembly Partially Assembled, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.