Shop BENCHPRO
See all product information
Create Account
Leg Extender
Mfr # LP12-BL
Zoro # G823437356
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Height Adjustment Mechanism
Bolt
Compatible Brand
Benchpro
Material
Steel
Number of Height Positions
5
Height Adjustability
Adjustable Height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LP12-BL
- Zoro #
- G823437356
- UPC #
- 840093889058
- Country of Origin
- Mexico
Dimensions
- Height Adjustment Mechanism
- Bolt
- Number of Height Positions
- 5
- Height Adjustability
- Adjustable Height
- Overall Depth
- 2 in
- Maximum Adjustable Height
- 12 in
- Floor Mounting Hole Diameter
- 1 in
- Minimum Adjustable Height
- 2 in
- Height Adjustment Increments
- 2 in
- Overall Width
- 2 in
Details
- Compatible Brand
- Benchpro
- Material
- Steel
- Includes
- (4) Leg Extensions
- For Use With
- Workbenches
- Product Type
- Leg
- Leg Type
- Leg Extender
- Compatible with Manufacturer Part Number
- DDC-5,DDC-6,DFC-5,DFC-6,DPBC-5,DPBC-6,DWC-5,DWC-6,HD30120,HD3048,HD3060,HD3072,HD3096,HD36120,HD3660,HD3672,HD3696,HF30120,HF3048,HF3060,HF3072,HF3096,HF36120,HF3660,HF3672,HF3696,HN30115,HN3048,HN3060,HN3072,HN3096,HN36115,HN3660,HN3672,HN3696,HW30120,HW3048,HW3060,HW3072,HW3096,HW36120,HW3660,HW3672,HW3696,KD30120,KD30120+LP,KD3048,KD3048+LP,KD3060,KD3060+LP,KD3072,KD3072+LP,KD3096,KD3096+LP,KD36120,KD36120+LP,KD3660,KD3660+LP,KD3672,KD3672+LP,KD3696,KD3696+LP,KDC-5,KDC-6,KF30120,KF30120+LP,KF3048,KF3048+LP,KF3060,KF3060+LP,KF3072,KF3072+LP,KF3096,KF3096+LP,KF36120,KF36120+LP,KF3660,KF3660+LP,KF3672,KF3672+LP,KF3696,KF3696+LP,KFC-5,KFC-6,KN30117,KN30117+LP,KN3048,KN3048+LP,KN3060,KN3060+LP,KN3072,KN3072+LP,KN3096,KN3096+LP,KN36117,KN36117+LP,KN3660,KN3660+LP,KN3672,KN3672+LP,KN3696,KN3696+LP,KPBC-5,KPBC-6,KW30120,KW30120+LP,KW3048,KW3048+LP,KW3060,KW3060+LP,KW3072,KW3072+LP,KW3096,KW3096+LP,KW36120,KW36120+LP,KW3660,KW3660+LP,KW3672,KW3672+LP,KW3696,KW3696+LP,KWC-5,KWC-6,RD2460,RD30120,RD3060,RD3072,RD3096,RD36120,RD3672,RD3696,RDC-3,RDC-4,RE2460,RE30120,RE3060,RE3072,RE3096,RE36120,RE3672,RE3696,RFC-3,RFC-4,RN2460,RN30117,RN3060,RN3072,RN3096,RN36117,RN3672,RN3696,RPB2460,RPB30120,RPB3060,RPB3072,RPB3096,RPB36120,RPB3672,RPB3696,RPBC-3,RPBC-4,RW2460,RW30120,RW3060,RW3072,RW3096,RW36120,RW3672,RW3696,RWC-3,RWC-4
- Color
- Blue
- Item
- Leg Extender
- Foot Type
- Plain
- Compatible with Series
- Kennedy
Description
Leg Extender, Color Blue, Foot Type Plain, For Use With Workbenches, For Work Station Depth Not Applicable, Height Adjustability Adjustable Height, Includes (4) Leg Extensions, Includes Mounting Hardware Yes, Leg Type Leg Extender, Material Steel, Maximum Adjustable Height 12 in, Minimum Adjustable Height 2 in, Overall Depth 2 in, Overall Fixed Height Not Applicable, Overall Load Capacity Not Applicable, Overall Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.