CPUHolder, 6-1/2"W, 17"H, Bl, Steel
- Mfr # CH
- Zoro # G7695773
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Depth
17 in
Width
17 in
Material
Steel
Height
17 in
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH
- Zoro #
- G7695773
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Depth
- 17 in
- Width
- 17 in
- Height
- 17 in
- Overall Depth
- 15 1/2 in
- Overall Height
- 17 in
- Overall Width
- 6 1/2 in
- For Work Station Width
- 24 in to 120 in
Details
- Item
- CPU Holder
- Material
- Steel
- Green Environmental Attribute
- Product Contains a Minimum of 90% Post-Consumer Recycled Content
- Color
- Blue
- Finish
- Powder Coated
- Assembly
- Fully Assembled
- Number of Outlets
- 0
- Product Type
- CPU Holder
- Includes Mounting Hardware
- Yes
- Compatible Brand
- BenchPro
- Compatible with Series
- Adams, Kennedy, Roosevelt
- Compatible with Manufacturer Part Number
- AED3048 B-W,AED3060 B-W,AED3072 B-W,AED3096 B-W,AED3660 B-W,AED3672 B-W,AED3696 B-W,AEF3048 B-W,AEF3060 B-W,AEF3060-G,AEF3072 B-W,AEF3072-G,AEF3096 B-W,AEF3660 B-W,AEF3672 B-W,AEF3696 B-W,AEN3048 B,AEN3060 B,AEN3060 GF + X8BB,AEN3072 B,AEN3096 B,AEN3660 B,AEN3672 B,AEN3696 B,AEW3048 B,AEW3060 B,AEW3060 GF + X8BB,AEW3072 B,AEW3096 B,AEW3660 B,AEW3672 B,AEW3696 B,AMD3048 B-W,AMD3060 B-W,AMD3072 B-W,AMD3096 B-W,AMD3660 B-W,AMD3672 B-W,AMD3696 B-W,AMF3048 B-W,AMF3060 B-W,AMF3072 B-W,AMF3096 B-W,AMF3660 B-W,AMF3672 B-W,AMF3696 B-W,AMN3048 B,AMN3060 B,AMN3072 B,AMN3096 B,AMN3660 B,AMN3672 B,AMN3696 B,AMW3048 B,AMW3060 B,AMW3072 B,AMW3096 B,AMW3660 B,AMW3672 B,AMW3696 B,KD30120 B-W,KD30120 B-W +LP,KD3048 B-W,KD3048 B-W +LP,KD3060 B-W,KD3060 B-W +LP,KD3072 B-W,KD3072 B-W +LP,KD3096 B-W,KD3096 B-W +LP,KD36120 B-W,KD36120 B-W +LP,KD3660 B-W,KD3660 B-W +LP,KD3672 B-W,KD3672 B-W +LP,KD3696 B-W,KD3696 B-W +LP,KF30120 B-W,KF30120 B-W +LP,KF3048 B-W,KF3048 B-W +LP,KF3060 B-W +LP,KF3072 B-W,KF3072 B-W +LP,KF3096 B-W,KF3096 B-W +LP,KF36120 B-W,KF36120 B-W +LP,KF3660 B-W,KF3660 B-W +LP,KF3672 B-W,KF3672 B-W +LP,KF3696 B-W,KF3696 B-W +LP,KN30117 B,KN30117 B+LP,KN3048 B,KN3048 B+LP,KN3060 B,KN3060 B+LP,KN3072 B,KN3072 B+LP,KN3096 B,KN3096 B+LP,KN36117 B,KN36117 B+LP,KN3660 B,KN3660 B+LP,KN3672 B,KN3672 B+LP,KN3696 B,KN3696 B+LP,KW30120 B,KW30120 B+LP,KW3048 B,KW3048 B+LP,KW3060 B,KW3060 B+LP,KW3072 B,KW3072 B+LP,KW3096 B,KW3096 B+LP,KW36120 B,KW36120 B+LP,KW3660 B,KW3660 B+LP,KW3672 B,KW3672 B+LP,KW3696 B,KW3696 B+LP,RD2460,RD30120,RD3060,RD3072,RD3096,RD36120,RD3672,RD3696,RE2460,RE30120,RE3060,RE3072,RE3096,RE36120,RE3672,RE3696,RN2460,RN30117,RN3060,RN3072,RN3096,RN36117,RN3672,RN3696,RPB2460,RPB30120,RPB3060,RPB3072,RPB3096,RPB36120,RPB3672,RPB3696,RW2460,RW30120,RW3060,RW3072,RW3096,RW36120,RW3672,RW3696
- Shell Material
- Steel
- Compatible Series
- Adams, Kennedy, Roosevelt
- Wire Color
- Blue
Description
CPU Holder, Product Type CPU Holder, Assembly Fully Assembled, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.