BackandSideStopKit, 72"W, 24"D, Blk

  • Mfr # FKSBRK7224ME
  • Zoro # G8427657
product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. FKWT6024E, FKWT7224E, FKWT6024M, FKWT7224M, FKWT6024S, FKWT7224S
Includes
(1) Back Rail, (2) Side Rails
Color
Black
Finish
Powder Coated
Assembly
Fully Assembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FKSBRK7224ME
Zoro #
G8427657
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Height
4 1/2 in
Depth
24 in
Overall Width
72 in
Overall Depth
24 in
For Work Station Width
72 in
Overall Height
4 in
Compatible Workstation Width
72 in

Details

For Use With
Mfr. No. FKWT6024E, FKWT7224E, FKWT6024M, FKWT7224M, FKWT6024S, FKWT7224S
Item
Back & Side Stop Kit
Includes
(1) Back Rail, (2) Side Rails
Color
Black
Finish
Powder Coated
Assembly
Fully Assembled
Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes Mounting Hardware
Yes
Product Type
Back & Side Stop Kit
Compatible with Manufacturer Part Number
FKWT6024E, FKWT6024M, FKWT6024S, FKWT7224E, FKWT7224M, FKWT7224S
Compatible Brand
Hallowell
Compatible with Series
22CT54, 22CT55, 22CT56, 22CT57, 22CT58, 22CT59, 22CT60, 22CT61, 22CT62, 22CT63, 22CT64, 22CT65, 22CT66, 22CT67, 22CT68, 22CT69
Shell Material
Steel
Compatible Series
22CT54, 22CT55, 22CT56, 22CT57, 22CT58, 22CT59, 22CT60, 22CT61, 22CT62, 22CT63, 22CT64, 22CT65, 22CT66, 22CT67, 22CT68, 22CT69
Wire Color
Black

Description

Back & Side Stop Kit, Product Type Back & Side Stop Kit, Assembly Fully Assembled, Color Red, Overall Width 72 in, Includes (1) Back Rail, (2) Side Rails, Includes Mounting Hardware Yes, Material Steel, Overall Depth 24 in, Overall Height 4 in, Compatible with Manufacturer Part Number FKWT6024E, FKWT6024M, FKWT6024S, FKWT7224E, FKWT7224M, FKWT7224S, Finish Powder Coated, For Work Station Width 72 in

Ratings & reviews